Navigation Menu New

Access My Account, Order History, Lists and more here.

36WG71 0HV6003PUS UNSPSC # 31211908

Spray Port: 3 Settings, 3 Stages, 1/4 in to 12 in Pattern Size, 1.3mm/0.051 in Nozzle Size

  • Item # 36WG71
  • Mfr. Model # 0HV6003PUS
  • UNSPSC # 31211908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Spray Port: 3 Settings, 3 Stages, 1/4 in to 12 in Pattern Size, 1.3mm/0.051 in Nozzle Size

  • Item # 36WG71
  • Mfr. Model # 0HV6003PUS
  • UNSPSC # 31211908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Spray Port
  • Paint Sprayer Sub-Brand SprayPort 6003
  • Paint Type Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives
  • Number of Settings 3
  • Number of Stages 3
  • Pattern Size 1/4 in to 12 in
  • Nozzle Size 1.3mm/0.051 in
  • Tank Capacity 1 qt
  • Paint Viscosity Optimum Range 0-240 sec
  • Hose Length 25 ft
  • Max. Pressure 5.5 psi
  • Voltage 120
  • Amps 10 A
  • For Use With Lacquer, Paints, Polyurethane, Stains
  • Includes Hose, Manual, Pressure Feed Gun, Turbine
Back to Top