Skip Content

ST
EAGLE

Type II Can Type, 5 gal., Diesel, Galvanized Steel, Yellow

  • Item # 3NKU8
  • My Part #
  • Mfr. Model # U2-51-SY
  • Catalog Page # 1885
  • Catalog Group # F2290
  • UNSPSC # 24112206
Type II Safety Can,Yellow,15-7/8"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 2 openings for filling and pouring, this Type II safety can enables users to safely store and transfer flammable liquids. It features galvanized steel construction and a leaktight, self-closing spout. It also features an ergonomic, all-steel handle, flexible metal hose, an automatic vent, and a flame arrestor. The high-gloss, powder-coated finish is chemical resistant.

View More

Technical Specs

  • Can Type Type II
  • Can Capacity 5 gal.
  • Can Color Yellow
  • For Use With Liquid Diesel
  • Can Material Galvanized Steel
  • Height 15-7/8"
  • Outside Dia. 11-1/4"
  • Includes Hose Yes
  • Item Type II Safety Can
  • Hose Length 12"
  • Hose Outside Dia. 7/8"
  • Includes Flexible Plastic Pour Spout, Metal Carrying Handle
  • Standards FM, UL, ULC, TUV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by works great, this is a replacement due to outer dents need to be replaced, still all works great after 3 year of use. February 12, 2014
  • 2015-09-08T19:49:59.516-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NKU8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.