Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EAGLE

Type II Safety Can, Red

  • Item# 2W683
  • Mfr. Model# U2-26S
  • Catalog Page# 2290
  • Catalog Group# F2289
  • UNSPSC# 24112206
Type II Safety Can,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $149.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep flammable liquids stored away safely with this galvanized steel safety can. It features 2 openings for filling and pouring, along with a trigger release cap. It also features an ergonomic, all-steel handle, flexible metal hose, automatic vent, and flame arrestor. Its high-gloss, powder-coated finish is chemical resistant. Red color distinguishes it as a gasoline can.

View More

Technical Specs

  • Item Type II Safety Can
  • Capacity 2 gal
  • Color Red
  • Used For Flammables
  • Material Galvanized Steel
  • Height 9-1/2"
  • Outside Dia. 11-1/4"
  • Length 11-1/4"
  • Width 11-1/4"
  • Hose Length 12"
  • Hose Outside Dia. 7/8"
  • Standards FM, UL, ULC, OSHA, NFPA Code 30
  • Includes Squeeze Handle, Pour Spout, Flame Arrestor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.