Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EAGLE

2 gal. Type I Safety Can, Used For Flammables, Red; Includes Squeeze Handle, Pour Spout, Flame Arres

  • Item# 2W429
  • Mfr. Model# UI-20S
  • Catalog Page# 2289
  • UNSPSC# 24112206
2 gal. Type I Safety Can, Used For Flammables, Red; Includes Squeeze Handle, Pour Spout, Flame Arres close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $59.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can has leaktight, self-closing spout to provide temporary storage of gasoline. Automatic vent feature protects against rupture or explosion, and flame arrestors protect contents from external ignition sources. Single opening for both filling and transfer of flammable liquids into containers with wider openings. Feature trigger release- cap. Chemical-resistant, high-gloss, with powder-coated finish. All-steel handle, except Justrite® has a full-fisted grip handle that swings for easy handling.

View More

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Red
  • Used For Flammables
  • Material Galvanized Steel
  • Height 9-1/2"
  • Outside Dia. 11-1/4"
  • Standards FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
  • Includes Squeeze Handle, Pour Spout, Flame Arrestor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.