Skip Content

 
EAGLE

Type I Faucet Safety Can

Type I Faucet Safety Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Capacity
Please Select
Color
Please Select
Material
Please Select
Height
Please Select
Length
Please Select
Width
Please Select
Outside Dia.
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Item
Capacity
Color
Material
Height
Length
Width
Outside Dia.
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
1417
Type I Faucet Safety Can
5 gal.
Red
Metal
13-1/2"
12-1/2"
12-1/2"

$159.50 / each

Enter location to check availability
Catalog Page #  NA

Price $159.50 / each

Technical Specs

  • Item Type I Faucet Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Metal
  • Height 13-1/2"
  • Length 12-1/2"
  • Width 12-1/2"
1327
Type I Faucet Safety Can
5 gal.
Silver
Stainless Steel
15-7/8"
11-1/4"
Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker

$1,311.00 / each

Enter location to check availability
Catalog Page #  2293 

Price $1,311.00 / each

Technical Specs

  • Item Type I Faucet Safety Can
  • Capacity 5 gal.
  • Color Silver
  • Material Stainless Steel
  • Height 15-7/8"
  • Outside Dia. 11-1/4"
  • Includes Fill Spout with Self Closing Pressure Relief Cap, Built In Vacuum Breaker
1510
Type I Safety Can
1/2 gal.
Red
Polyethylene
9"
8-1/2"
6"

$137.20 / each

Enter location to check availability
Catalog Page #  NA

Price $137.20 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/2 gal.
  • Color Red
  • Material Polyethylene
  • Height 9"
  • Length 8-1/2"
  • Width 6"
1512
Type I Safety Can
1/2 gal.
White
Polyethylene
9"
8-1/2"
6"

$169.50 / each

Enter location to check availability
Catalog Page #  NA

Price $169.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/2 gal.
  • Color White
  • Material Polyethylene
  • Height 9"
  • Length 8-1/2"
  • Width 6"
1511
Type I Safety Can
1 gal.
Red
Polyethylene
13"
6"
8-1/2"

$109.30 / each

Enter location to check availability
Catalog Page #  2293 

Price $109.30 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Material Polyethylene
  • Height 13"
  • Length 6"
  • Width 8-1/2"
1301
Type I Safety Can
1 gal.
Silver
Stainless Steel
13"
6"
8"
PTFE Gasket, Flame Arrestor

$264.00 / each

Enter location to check availability
Catalog Page #  2293 

Price $264.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Silver
  • Material Stainless Steel
  • Height 13"
  • Length 6"
  • Width 8"
  • Includes PTFE Gasket, Flame Arrestor
1513
Type I Safety Can
1 gal.
White
Polyethylene
13"
8-1/2"
6"

$157.25 / each

Enter location to check availability
Catalog Page #  NA

Price $157.25 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color White
  • Material Polyethylene
  • Height 13"
  • Length 8-1/2"
  • Width 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More