Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EAGLE

1 gal. Type I Safety Can, Used For Flammables, Red; Includes PTFE Gasket, Flame Arrestor

  • Item# 4T035
  • Mfr. Model# 1401
  • Catalog Page# 2293
  • UNSPSC# 24112206
1 gal. Type I Safety Can, Used For Flammables, Red; Includes PTFE Gasket, Flame Arrestor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Reduce the danger of explosions from flammable liquids and vapors with a Type I safety can. It is designed for safe storage and handling of most chemical compounds. Features terne-coated steel to inhibit corrosion.

View More

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Used For Flammables
  • Material Metal
  • Height 13"
  • Length 7-5/8"
  • Width 8"
  • Standards OSHA 29 CFR 1910.106
  • Includes PTFE Gasket, Flame Arrestor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.