Skip Content

ST
EAGLE

Type I Can Type, 1 gal., Flammables, Stainless Steel, Silver

  • Item # 2W905
  • My Part #
  • Mfr. Model # 1301
  • Catalog Page # N/A
  • UNSPSC # 24112206
Type I Safety Can,1 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce the danger of explosions from flammable liquids and vapors with a Type I safety can. It is designed for safe storage and handling of most chemical compounds.

View More

Technical Specs

  • Can Type Type I
  • Can Capacity 1 gal.
  • Can Color Silver
  • For Use With Liquid Flammables
  • Can Material Stainless Steel
  • Height 13"
  • DOT Approved No
  • Includes Hose No
  • Length 6"
  • Width 8"
  • Item Type I Safety Can
  • Includes PTFE Gasket, Flame Arrestor
  • Standards OSHA 29 CFR 1910.106
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.