Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
EAGLE

Stackable, 12 gal. Capacity, 36" x 18" x 22", White, High Density Polyethylene

  • Item # 52LD40
  • My Part #
  • Mfr. Model # M12CRAW
  • Catalog Page # N/A
  • UNSPSC # 24112402
Stackable, 12 gal. Capacity, 36" x 18" x 22", White, High Density Polyethylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $378.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Safety Storage Application Corrosive Cabinet
  • Safety Cabinet Style Bench Top
  • Safety Cabinet Type Stackable
  • Capacity 12 gal.
  • Height 36"
  • Width 18"
  • Depth 22"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 4
  • Color White
  • Number of Doors 1
  • Material High Density Polyethylene
  • Rated For Flammable Storage No
  • Cabinet Height Range Desk or Table Height
  • Door Opening Height 32-7/8"
  • Door Opening Width 17-15/16"
  • Finish Nonmetallic
  • Handle Type Molded In
  • Sump Capacity 2 gal.
  • Includes Caution Corrosives Label
  • Item Corrosive Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.