Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EAGLE

95 gal. Yellow Polyethylene Open Head Overpack Drum

  • Item# 5PW10
  • Mfr. Model# 1690
  • Catalog Page# 1920
  • UNSPSC# 24101905
95 gal. Yellow Polyethylene Open Head Overpack Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $262.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 56.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HDPE container can be used with packing groups I, II, and III hazardous materials. Safety yellow overpack features a screw-top lid and includes handles for forklift use.

View More

Technical Specs

  • Drum Item Overpack Drum
  • Drum Head Type Open Head
  • Drum Lid Closure Screw On Lid
  • Drum Volume Capacity 95 gal.
  • Primary Drum Material Polyethylene
  • UN Rating Solid 1H2/X300/S
  • UN Rating Liquid 1H2/X300/S
  • Packing Group I, II and III of Hazardous Materials
  • Drum Color Yellow
  • Inside Dia. 27-1/8"
  • Overall Height 41-1/4"
  • Outside Dia. 31"
  • Load Capacity 660 lb.
  • Weight 50 lb.
  • For Use With Packing Groups I, II and III of Hazardous Materials
  • Standards DOT 49 CFR 173.25
  • Lined/Unlined Unlined
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


95 gal. Yellow Polyethylene Open Head Overpack Drum is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from Durable and worked for the intended purchase
Date published: 2013-04-11
Rated 4 out of 5 by from A good quality overpack This isn't an especially exciting item by nature but it works as advertised. We bought it to provide 'double containment' for a 55 gallon drum. It's roomy and easy to get the drum into and the lid is well molded so it fits nicely.I would certainly recommend this to anyone needing overpack or containment.
Date published: 2012-03-23
  • y_2017, m_3, d_23, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5PW10, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.