Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EAGLE

Salvage Drum, Open Head, 30 gal., Yellow

  • Item# 3BE86
  • Mfr. Model# 1600SL
  • Catalog Page# 2276
  • UNSPSC# 24101905
Salvage Drum,Open Head,30 gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $73.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use lightweight, nestable lab pack for storage, transportation, cleanup, and spill containment.

View More

Technical Specs

  • Item Salvage Drum
  • Head Type Open Head
  • Closure Type Screw
  • Volume Capacity 30 gal.
  • Material HDPE
  • UN Rating Solid 1H2/X120/S, 1H2/Y180/S
  • UN Rating Liquid 1H2/X120/S, 1H2/Y180/S
  • Packing Group Hazardous Material
  • Color Yellow
  • Inside Dia. 19-7/8"
  • Overall Height 28-1/4"
  • Outside Dia. 22-1/2"
  • Load Capacity 3696 lb.
  • Weight 18 lb.
  • For Use With Smaller Non-Damaged Bottles, Cans, Carboyhs and 5 gal. Pails of Non-Leaking Hazardous Materials
  • Standards Meet DOT 49 CFR 173.12, 1992
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.