Skip Content

ST
EAGLE

Spill Decks, Basins and Sumps, Uncovered, 34 gal. Spill Capacity, 5000 lb.

  • Item # 5PW01
  • My Part #
  • Mfr. Model # 1631
  • Catalog Page # 1874
  • UNSPSC # 24101905
Drum Spill Cntnmnt Basin,2 Drum,5k lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HDPE is compatible with most chemicals. This low-profile basin loads and unloads easily.

View More

Technical Specs

  • Item Drum Spill Containment Basin
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Covered/Uncovered Uncovered
  • Number of Drums 2
  • Spill Capacity 34 gal.
  • Spill Containment Load Capacity 5000 lb.
  • Length 51-1/2"
  • Width 26-1/4"
  • Height 6-1/2"
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Material Polyethylene
  • Spill Containment Opening Type No Cover
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Spill Decks, Basins and Sumps, Uncovered, 34 gal. Spill Capacity, 5000 lb. is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from We use this product when we change the oil and other fluids in large RV's. If you work in a shop where you have to service large RV's, trucks,buses or equipment this is a must.
Date published: 2014-02-27
Rated 5 out of 5 by from good product for the price when the 'all out' is not needed for a temporary setup
Date published: 2013-11-11
Rated 4 out of 5 by from All is good. Just needs a drain plug Recently purchased one from Grainget. Basin needs a plug. Do you have such a plug
Date published: 2012-04-17
  • y_2018, m_4, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_5PW01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.