Skip Content

TP
EAGLE

Spill Decks, Basins and Sumps, Covered, 220 gal. Spill Capacity, 4000 lb.

  • Item # 3KN26
  • My Part #
  • Mfr. Model # 1628
  • Catalog Page # 1875
  • UNSPSC # 24101907
Spill Decks, Basins and Sumps, Covered, 220 gal. Spill Capacity, 4000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,156.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep drums and pumps covered with this 2-drum, high-profile workstation. It features chemical-resistant and weather-resistant polyethylene construction to provide secure, lockable, indoor/outdoor storage. It can be moved with a forklift or pallet jack. Permits lids to close while pump is in place.

View More

Technical Specs

  • Item Covered Drum Spill Containment
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Covered/Uncovered Covered
  • Number of Drums 2
  • Spill Capacity 220 gal.
  • Spill Containment Load Capacity 4000 lb.
  • Length 60"
  • Width 34"
  • Height 64"
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Material Polyethylene
  • Spill Containment Opening Type Hinged Lift Up
  • Color Yellow
  • Standards EPA 40 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.