Skip Content
ST
EAGLE

Spill Containers, 65 gal. Spill Capacity

  • Item # 3KN23
  • Mfr. Model # 1612
  • Catalog Page # 1920
  • UNSPSC # 24101905
Spill Containers, 65 gal. Spill Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use as spill containment unit, mobile pumping station, or waste collection station. 66-gal. spill capacity.

View More

Technical Specs

  • Item Drum Spill Container
  • Portable Spill Product Type Spill Containers
  • Spill Capacity 65 gal.
  • Length 31"
  • Height 33"
  • Width 31"
  • Drain Included No
  • Material Polyethylene
  • Color Yellow
  • Standards Exceeds EPA Requirements
  • Inside Dia. 27"
  • Outside Dia. 31"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Adequate Spill Containment You need item 3KN35 to roll the containment where ever you need it.I use item 1TZ87 to lift the drum, this item comes with multipurpose use. Each handle is a wrench that can be used to open drum caps. June 26, 2012
Rated 4 out of 5 by This product works well for small containment needs. This product fits the 55 gallon drum perfectly with enough of the drum exposed to lift out of the containment vessel. March 23, 2012
  • 2015-09-08T19:48:26.657-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3KN23, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.