Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EAGLE

Drum Spill Cntnmnt Basin, 4 Drum, 5k lb.

  • Item# 3BE85
  • Mfr. Model# 1638
  • Catalog Page# 2279
  • UNSPSC# 24101905
Drum Spill Cntnmnt Basin,4 Drum,5k lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $225.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HDPE is compatible with most chemicals. This low-profile, 4-drum basin fits on a standard 48" x 48" pallet for multilevel storage.

View More

Technical Specs

  • Item Drum Spill Containment Basin
  • Number of Drums 4
  • Height 8"
  • Length 51-1/2"
  • Width 51-1/2"
  • Spill Capacity 66 gal.
  • Material Polyethylene
  • Load Capacity 5000 lb.
  • Color Yellow
  • Includes 3/4" Drain Plug
  • Standards EPA 40 CFR 264.175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.