Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EAGLE

Brown Cigarette Receptacle

  • Item# 2RB29
  • Mfr. Model# 1208BROWN
  • Catalog Page# 1674
  • Catalog Group# D0289
  • UNSPSC# 47121703
Brown Cigarette Receptacle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EAGLE® SafeSmoker™ cigarette receptacle restricts oxygen to quickly extinguish burning cigarettes. Ideal for smoking areas inside or outside, made of high-density Polyethylene with UV inhibitors. Protective design keeps water out and helps eliminate waste smells. Easy access to galvanized steel bucket inside by removing top of container. Integrated hold-down tabs for security and wind protection.

View More

Technical Specs

  • Item Cigarette Receptacle
  • Container Mounting Style Free-Standing
  • Color Brown
  • Shape Round
  • Base Dia. 17-1/4"
  • Height 43-1/4"
  • Material HDPE
  • Container Strength Medium Duty
  • Capacity 4 gal.
  • Container Depth 17-1/4"
  • Width 17-1/4"
  • Finish HDPE
  • Opening Size 3/4"
  • Top Design Rain Deflector Dome
  • Number of Openings 2
  • Series SafeSmoker
  • Standards FM Approved
  • Includes UV Inhibitors, Galvanized Steel Collection Bucket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.