Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EAGLE

30 gal. Aerosol Cabinet, 65" x 43" x 12", Self-Closing Door Type

  • Item # 1FYJ6
  • Mfr. Model # PI-7710
  • Catalog Page # 1930
  • Catalog Group # F8581
  • UNSPSC # 24112402
30 gal. Aerosol Cabinet, 65" x 43" x 12", Self-Closing Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,292.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 325.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

18-ga. galvanized steel cabinet has an epoxypolyester powder-coat finish for chemical resistance. Features lever handle and shelf brackets on 4-3/4" centers. Smaller-footprint, nontip cabinet is wall-mountable.

View More

Technical Specs

  • Item Aerosol Cabinet
  • Safety Cabinet Application Aerosol Cabinet
  • Capacity 30 gal.
  • Flammable Cabinet Type Standard
  • Height 65"
  • Width 43"
  • Depth 12"
  • Door Type Self-Closing
  • Number of Shelves 5
  • Safety Cabinet Type Standard
  • Number of Doors 2
  • Color Red
  • Material Galvanized Steel
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Standards OSHA, NFPA Code 30, UFC 79, FM
  • Includes Wall Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.