Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EAGLE

16 gal. Flammable Cabinet, 44" x 23" x 18", Manual Door Type

  • Item# 3KN37
  • Mfr. Model# 1906
  • Catalog Page# 1928
  • Catalog Group# E8186
  • UNSPSC# 24112402
16 gal. Flammable Cabinet, 44" x 23" x 18", Manual Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,072.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eagle Steel Safety Storage Cabinets
Constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Feature button latch and shelf brackets on 4-3/4" centers.
Space Saver
Ideal when space is limited.
• Meet OSHA and NFPA Code 30 standards

View More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 16 gal.
  • Flammable Cabinet Type Slimline
  • Height 44"
  • Width 23"
  • Depth 18"
  • Door Type Manual
  • Number of Shelves 1
  • Safety Cabinet Type Slimline
  • Number of Doors 1
  • Color Yellow
  • Material Galvanized Steel
  • Safety Cabinet Standards OSHA, NFPA 30
  • Adapter Kit 5PW16
  • Additional Shelf 3KN38
  • Standards OSHA, NFPA Code 30
  • Includes Flammable Warning Label
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.