Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EAGLE

43" x 18" x 22-1/4" Galvanized Steel Flammable Liquid Safety Cabinet with Manual Doors, Yellow

  • Item# 1N761
  • Mfr. Model# ADD15
  • Catalog Page# 2284
  • Catalog Group# E8188
  • UNSPSC# 24112402
43" x 18" x 22-1/4" Galvanized Steel Flammable Liquid Safety Cabinet with Manual Doors, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,095.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 153.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stackable steel safety storage cabinet. Constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. Features front-mounted handle with key lock and shelf brackets on 4 3⁄4" centers.

View More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 15 gal.
  • Door Type Manual
  • Number of Doors 2
  • Color Yellow
  • Height 22-1/4"
  • Width 43"
  • Depth 18"
  • Door Opening Height 17-1/99"
  • Door Opening Width 39-2/5"
  • Material Galvanized Steel
  • Number of Shelves 0
  • Adapter Kit 5PW15
  • Additional Shelf 2W427
  • Standards OSHA, NFPA Code 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.