TP
EAGLE SERIES

Industrial Steam Cleaner, 480VAC, 20, 000W

  • Item # 426A22
  • My Part #
  • Mfr. Model # EAG LG-20-480-TF
  • Catalog Page # N/A
  • UNSPSC # 47121805
Industrial Steam Cleaner, 480VAC, 20, 000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48,143.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 750.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Steam Cleaner
  • Steam Production 69 lb./hr.
  • Water Tank Capacity 7.5 gal.
  • Working Pressure 0 to 160 psi
  • Voltage 480VAC
  • Wattage 20,000
  • Phase 3
  • Max. Temp. 500 Degrees
  • Temperature at Tip 320 Degrees F
  • Height 58"
  • Depth 58"
  • Width 23"
  • Speed Variable
  • Operating Time 24 hr. / 7 days
  • Amps 29
  • Hz 50/60
  • Cap Non-Pressurized
  • Includes (52) Piece Accessories Kit, 33 ft. Steam Gun, (3) Electric Heaters, (3) Heater Gaskets, Sight Glass Tube, Sight Glass Washer Set, 3/4" Steam Solenoid, Pressure Control Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.