Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EAGLE GROUP

Zinc Plated Slanted Shelf Wire Cart, Silver, 18" Shelf Width, 36" Shelf Length

  • Item# 1EVG4
  • Mfr. Model# M1836Z-4
  • Catalog Page# N/A
  • UNSPSC# 24101506
Zinc Plated Slanted Shelf Wire Cart, Silver, 18" Shelf Width, 36" Shelf Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $691.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Angled Wire Shelf Carts
• 300-lb. load capacity Zinc finish 4" polymer swivel casters; 2 with brake 4 angled shelves adjust in vertical 1" increments

View More

Technical Specs

  • Item Slanted Shelf Wire Cart
  • Shelf Width 18"
  • Shelf Length 36"
  • Overall Length 36"
  • Overall Width 18"
  • Overall Height 72"
  • Material Steel
  • Color Silver
  • Finish Zinc Plated
  • Number of Shelves 4
  • Lip Height 3-1/4"
  • Adjustable Increments 1"
  • Load Capacity 300 lb.
  • Caster Type (4) Swivel
  • Caster Lock (2) Brakes
  • Caster Dia. 5"
  • Caster Material Polymer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.