Skip Content

 
EAGLE GROUP

Utility Sink, Square

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Utility Sink 
  • Material Stainless Steel 
  • Mounting Type Floor 
  • Color Stainless 
  • Overall Length 19-3/8" 
  • Overall Width 25" 
  • Overall Height 39-1/2" 
  • Bowl Shape Square 
  • No. of Bowls
  • Bowl Size 18" x 21" 
  • Bowl Depth 13-1/4" 
  • Drain Opening 1-1/2" 

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
2118-1-16/4-IF

$902.50 / each

Enter location to check availability
Catalog Page #  3397 

Price $902.50 / each

Technical Specs

  • Item Utility Sink
  • Material Stainless Steel
  • Mounting Type Floor
  • Color Stainless
  • Overall Length 19-3/8"
  • Overall Width 25"
  • Overall Height 39-1/2"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 18" x 21"
  • Bowl Depth 13-1/4"
  • Drain Opening 1-1/2"
  • Faucet Mounting Centers 8"
  • Number of Holes 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More