Skip Content

 
EAGLE GROUP

Scullery Sink, 3 Station

Scullery Sink, 3 Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Scullery Sink 
  • Body Material Stainless Steel 
  • Mounting Type Floor 
  • Overall Height 44-1/2" 
  • Number of Stations
  • Bowl Depth 14" 
Gauge
Please Select
Overall Length
Please Select
Overall Width
Please Select
Bowl Size
Please Select

Your Filters:

Clear All
SG_Brand
  • EAGLE GROUP 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Gauge
Overall Length
Overall Width
Bowl Size
Price
Qty
Please use Qty box to add item(s) to cart.
FN2054-3-18-14/3
14
96"
27"
18" x 20"

$5,399.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $5,399.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 96"
  • Overall Width 27"
  • Overall Height 44-1/2"
  • Number of Stations 3
  • Bowl Size 18" x 20"
  • Bowl Depth 14"
314-16-3-18-SL
16
90"
27-1/2"
16" x 20"

$3,460.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $3,460.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 16
  • Mounting Type Floor
  • Overall Length 90"
  • Overall Width 27-1/2"
  • Overall Height 44-1/2"
  • Number of Stations 3
  • Bowl Size 16" x 20"
  • Bowl Depth 14"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More