Skip Content

 
EAGLE GROUP

Scullery Sink, 1 Station

Scullery Sink, 1 Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Scullery Sink 
  • Body Material Stainless Steel 
  • Mounting Type Floor 
  • Overall Height 44-1/2" 
  • Number of Stations
  • Bowl Depth 14" 
Gauge
Please Select
Overall Length
Please Select
Overall Width
Please Select
Bowl Size
Please Select

Your Filters:

Clear All
SG_Brand
  • EAGLE GROUP 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Gauge
Overall Length
Overall Width
Bowl Size
Price
Qty
Please use Qty box to add item(s) to cart.
FN2018-1-14/3
14
23"
27"
18" x 20"

$2,300.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $2,300.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 23"
  • Overall Width 27"
  • Overall Height 44-1/2"
  • Number of Stations 1
  • Bowl Size 18" x 20"
  • Bowl Depth 14"
314-16-1-18-L
14
38-7/8"
27-1/2"
16" x 20"

$1,699.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $1,699.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 38-7/8"
  • Overall Width 27-1/2"
  • Overall Height 44-1/2"
  • Number of Stations 1
  • Bowl Size 16" x 20"
  • Bowl Depth 14"
314-16-1-18-R
14
38-7/8"
27-1/2"
16" x 20"

$1,699.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $1,699.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 14
  • Mounting Type Floor
  • Overall Length 38-7/8"
  • Overall Width 27-1/2"
  • Overall Height 44-1/2"
  • Number of Stations 1
  • Bowl Size 16" x 20"
  • Bowl Depth 14"
314-16-1-SL
16
23-1/4"
27-1/2"
16" x 20"

$1,495.00 / each

Enter location to check availability
Catalog Page #  3398 

Price $1,495.00 / each

Technical Specs

  • Item Scullery Sink
  • Body Material Stainless Steel
  • Gauge 16
  • Mounting Type Floor
  • Overall Length 23-1/4"
  • Overall Width 27-1/2"
  • Overall Height 44-1/2"
  • Number of Stations 1
  • Bowl Size 16" x 20"
  • Bowl Depth 14"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More