Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
EAGLE GROUP

Steel Wire Bin Shelving with 60 Bins, 36"W x 18"D x 74", Silver

  • Item # 7DE87
  • My Part #
  • Mfr. Model # LEIGH 1
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Wire Bin Shelving with 60 Bins, 36"W x 18"D x 74", Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Bin Shelving
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 74"
  • Bin Style Shelf Bin
  • Bin Depth 17-7/8"
  • Bin Width 6-5/8"
  • Bin Height 4"
  • Bin Material Polymer
  • Bin Color Red
  • No. of Shelves 12
  • Total Number of Bins 60
  • Shelf Capacity 600 lb.
  • Color Silver
  • Number of Sides 2
  • Finish Chrome
  • Material Steel Wire
  • Includes (1) 19TM60 Wire Shelving, (20) 2W720 Shelf Bin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products