Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EAGLE GROUP

30" Depth, 34-1/2" Height, 48" Width

  • Item # 1EFK1
  • Mfr. Model # AC3048T-2W
  • Catalog Page # N/A
  • UNSPSC # 56111902
30" Depth, 34-1/2" Height, 48" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Depth 30"
  • Width 48"
  • Height 34-1/2"
  • Color Gray
  • Includes (4) 33" Posts and (2) Wire Shelves
  • Workbench/Table Assembly Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms