Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EAGLE

Covrd Drum Spll Cntnmnt Hut, Dbl Doors

  • Item# 5PW03
  • Mfr. Model# 1649
  • Catalog Page# 2281
  • UNSPSC# 30201703
Covrd Drum Spll Cntnmnt Hut,Dbl Doors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,852.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 285.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Storage building. Polyethylene construction for indoor/outdoor storage. Transports with forklift. Vented double doors have molded, lock-in ports. Accommodates 48"pallets.

View More

Technical Specs

  • Item Covered Drum Spill Containment Hut
  • Number of Drums 4
  • Height 72"
  • Length 57-1/2"
  • Width 57-1/2"
  • Spill Capacity 66 gal.
  • Material Polyethylene
  • Opening Type Double Doors
  • Color Yellow
  • Includes Double Doors
  • Standards EPA 40 CFR 264.175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.