Skip Content

 
EAGLE

Drum Spill Containment Pallet

Drum Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Pallet 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1632
2
30 gal.
51-1/2"
5000 lb.
26-1/4"
6-1/2"
Polyethylene
Yellow/Black

$217.25 / each

Enter location to check availability
Catalog Page #  1922 

Price $217.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 30 gal.
  • Length 51-1/2"
  • Load Capacity 5000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1620B
2
66 gal.
51"
4000 lb.
26-1/4"
13-3/4"
Polyethylene
Black

$291.25 / each

Enter location to check availability
Catalog Page #  1922 

Price $291.25 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 4000 lb.
  • Width 26-1/4"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Black
1620BND
2
66 gal.
51"
4000 lb.
26-1/4"
13-3/4"
Polyethylene
Black

$279.50 / each

Enter location to check availability
Catalog Page #  1922 

Price $279.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 4000 lb.
  • Width 26-1/4"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Black
1620
2
66 gal.
51"
4000 lb.
26-1/4"
13-3/4"
Polyethylene
Yellow

$381.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $381.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 4000 lb.
  • Width 26-1/4"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Yellow
1620ND
2
66 gal.
51"
4000 lb.
26-1/4"
13-3/4"
Polyethylene
Yellow/Black

$279.50 / each

Enter location to check availability
Catalog Page #  1922 

Price $279.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 51"
  • Load Capacity 4000 lb.
  • Width 26-1/4"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Yellow/Black
1630
3
78 gal.
76-3/4"
6000 lb.
26-1/4"
15"
Polyethylene
Yellow/Black

$453.50 / each

Enter location to check availability
Catalog Page #  1922 

Price $453.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 78 gal.
  • Length 76-3/4"
  • Load Capacity 6000 lb.
  • Width 26-1/4"
  • Height 15"
  • Material Polyethylene
  • Color Yellow/Black
1640BND
4
132 gal.
52-1/2"
8000 lb.
51"
13-3/4"
Polyethylene
Black

$532.50 / each

Enter location to check availability
Catalog Page #  1922 

Price $532.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 132 gal.
  • Length 52-1/2"
  • Load Capacity 8000 lb.
  • Width 51"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Black
1640B
4
132 gal.
52-1/2"
8000 lb.
51"
13-3/4"
Polyethylene
Black

$554.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $554.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 132 gal.
  • Length 52-1/2"
  • Load Capacity 8000 lb.
  • Width 51"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Black
1640ND
4
132 gal.
52-1/2"
8000 lb.
51"
13-3/4"
Polyethylene
Yellow/Black

$532.50 / each

Enter location to check availability
Catalog Page #  1922 

Price $532.50 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 132 gal.
  • Length 52-1/2"
  • Load Capacity 8000 lb.
  • Width 51"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Yellow/Black
1640
4
132 gal.
52-1/2"
8000 lb.
51"
13-3/4"
Polyethylene
Yellow/Black

$571.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $571.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 132 gal.
  • Length 52-1/2"
  • Load Capacity 8000 lb.
  • Width 51"
  • Height 13-3/4"
  • Material Polyethylene
  • Color Yellow/Black
1634
4
60 gal.
51-1/2"
10,000 lb.
51-1/2"
6-1/2"
Polyethylene
Yellow/Black

$396.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $396.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 60 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 51-1/2"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1645
4
66 gal.
51-1/2"
8000 lb.
51-1/2"
8"
HDPE
Yellow/Black

$485.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $485.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 51-1/2"
  • Load Capacity 8000 lb.
  • Width 51-1/2"
  • Height 8"
  • Material HDPE
  • Color Yellow/Black
1645B
4
66 gal.
51-1/2"
8000 lb.
51-1/2"
8"
Polyethylene
Black

$384.75 / each

Enter location to check availability
Catalog Page #  1922 

Price $384.75 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 51-1/2"
  • Load Capacity 8000 lb.
  • Width 51-1/2"
  • Height 8"
  • Material Polyethylene
  • Color Black
1645BND
4
66 gal.
51-1/2"
8000 lb.
51-1/2"
8"
Polyethylene
Black

$378.25 / each

Enter location to check availability
Catalog Page #  1922 

Price $378.25 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 51-1/2"
  • Load Capacity 8000 lb.
  • Width 51-1/2"
  • Height 8"
  • Material Polyethylene
  • Color Black
1645ND
4
66 gal.
51-1/2"
8000 lb.
51-1/2"
8"
Polyethylene
Yellow/Black

$376.75 / each

Enter location to check availability
Catalog Page #  1922 

Price $376.75 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 51-1/2"
  • Load Capacity 8000 lb.
  • Width 51-1/2"
  • Height 8"
  • Material Polyethylene
  • Color Yellow/Black
1686
6
88 gal.
51-1/2"
10,000 lb.
78-1/4"
6-1/2"
Polyethylene
Yellow/Black

$610.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $610.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 88 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 78-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
1688
8
121 gal.
51-1/2"
10,000 lb.
103"
6-1/2"
Polyethylene
Yellow/Black

$854.00 / each

Enter location to check availability
Catalog Page #  1922 

Price $854.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 121 gal.
  • Length 51-1/2"
  • Load Capacity 10,000 lb.
  • Width 103"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow/Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More