Skip Content

 
EAGLE

Drum Spill Containment Basin

Drum Spill Containment Basin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Basin 
  • Color Yellow 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Material
Price
Qty
Please use Qty box to add item(s) to cart.
1636
26-1/2"
26-1/2"
6-1/2"
HDPE

$97.25 / each

Enter location to check availability
Catalog Page #  NA

Price $97.25 / each

Technical Specs

  • Item Drum Spill Containment Basin
  • Length 26-1/2"
  • Width 26-1/2"
  • Height 6-1/2"
  • Material HDPE
  • Color Yellow
1631
2
34 gal.
51-1/2"
5000 lb.
26-1/4"
6-1/2"
Polyethylene

$107.55 / each

Enter location to check availability
Catalog Page #  2279 

Price $107.55 / each

Technical Specs

  • Item Drum Spill Containment Basin
  • Number of Drums 2
  • Spill Capacity 34 gal.
  • Length 51-1/2"
  • Load Capacity 5000 lb.
  • Width 26-1/4"
  • Height 6-1/2"
  • Material Polyethylene
  • Color Yellow
1638
4
66 gal.
51-1/2"
5000 lb.
51-1/2"
7"
Polyethylene

$225.75 / each

Enter location to check availability
Catalog Page #  2279 

Price $225.75 / each

Technical Specs

  • Item Drum Spill Containment Basin
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 51-1/2"
  • Load Capacity 5000 lb.
  • Width 51-1/2"
  • Height 7"
  • Material Polyethylene
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More