Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
EAGLE

18" x 18" x 22" Polyethylene Corrosive Safety Cabinet, White

  • Item# 3NPK7
  • Mfr. Model# CRA-P04W
  • Catalog Page# N/A
  • Catalog Group# F0132
  • UNSPSC# 24112402
18" x 18" x 22" Polyethylene Corrosive Safety Cabinet, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $731.50 / each

Price $770.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corrosive Safety Cabinet
  • Mounting Type Standard
  • Capacity 4 gal.
  • Door Type Manual
  • Number of Doors 1
  • Color White
  • Height 22"
  • Width 18"
  • Depth 18"
  • Door Opening Height 15"
  • Door Opening Width 14"
  • Material Polyethylene
  • Finish Powder Coated
  • Number of Shelves 1
  • Sump Capacity 1.66 gal.
  • Standards OSHA, NFPA Code 30
  • Includes Polyethylene Shelf and Bottom Trays
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.