Skip Content

C3
EAGLE

65 gal. Rectangular Flat Top Roll Out Industrial Spill Cart, 42-1/2"H, Black

  • Item # 45UW95
  • My Part #
  • Mfr. Model # 45UW95
  • Catalog Page # N/A
  • UNSPSC # 24101501
Industrial Spill Cart,Black, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $293.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This roll-out industrial spill cart features HDPE construction and is suitable for use in indoor and outdoor applications.

View More

Technical Specs

  • Item Industrial Spill Cart
  • Indoor/Outdoor Indoor,Outdoor
  • Trash Container Capacity Range 56G or Greater
  • Receptacle Container Style Roll Out
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 65 gal.
  • Primary Container Color Black
  • Height 42-1/2"
  • Trash Can Dia./Width 36"
  • Opening Closure Type Lift Up
  • Basic Container Material Plastic
  • Specific Container Material HDPE
  • Top Design Flat Top
  • Container Strength Heavy Duty
  • Lid Options Lid Included
  • For Use With Lid Grainger Item Number Lid attached.
  • For Use With Lid Mfr. Model Number Lid attached.
  • For Use With Dolly Grainger Item Number Wheels attached.
  • For Use With Dolly Mfr. Model Number Wheels attached.
  • Includes Container, Contents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.