Skip Content

TP
EAGLE

60 gal. Flammable Cabinet, 65" x 31-1/4" x 31-1/4", Self-Closing Door Type

  • Item # 4HPU5
  • My Part #
  • Mfr. Model # 6010 BEIGE
  • Catalog Page # 1879
  • Catalog Group # E8006
  • UNSPSC # 24112401
60 gal. Flammable Cabinet, 65" x 31-1/4" x 31-1/4", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,316.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 389.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a flush-mounted handle with a key lock, and shelf brackets on 4-3⁄4" centers, this storage cabinet is constructed of fully welded 18-ga. galvanized steel with a powder-coated finish. Use it to store flammable liquids in containers with up to 5-gal. capacity.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 60 gal.
  • Height 65"
  • Safety Cabinet Style Standard
  • Width 31-1/4"
  • Depth 31-1/4"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 2
  • Color Beige
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish High Gloss Powder
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Door Opening Height 59-3/4"
  • Door Opening Width 27-5/6"
  • Adapter Kit 5PW16
  • Additional Shelf 2W684
  • Sump Capacity 6.8 gal.
  • Standards OSHA, NFPA Code 30, FM
  • Includes Flammable Warning Label
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.