Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
EAGLE

15 gal. Flammable Cabinet, 22-1/4" x 43" x 18", Self-Closing Door Type

  • Item # 1N762
  • My Part #
  • Mfr. Model # ADD14
  • Catalog Page # 1879
  • Catalog Group # E8189
  • UNSPSC # 24112402
15 gal. Flammable Cabinet, 22-1/4" x 43" x 18", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,236.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 156.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stackable steel safety storage cabinet. Constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. Features front-mounted handle with key lock and shelf brackets on 4 3⁄4" centers.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Stackable
  • Capacity 15 gal.
  • Height 22-1/4"
  • Safety Cabinet Style Bench Top
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 2
  • Material Galvanized Steel
  • Safety Cabinet Standards OSHA, NFPA 30
  • Adapter Kit 5PW15
  • Additional Shelf 2W427
  • Standards OSHA, NFPA Code 30
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Desk or Table Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.