Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

E8 TOUCH CENTRIFUGE Centrifuge: Centrifuge with Rotor, Portable, Refrigerated, 15 ml, Angled, Black

Item 
809L31
Mfr. Model 
E8C-U8AT-15T3

Product Details

Catalog Page
N/A
Brand
E8 TOUCH CENTRIFUGE
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Portable
Refrigerated
Yes
Capacity - Lab Equipment
15 ml
Max. Speed - Lab Equipment
3,500 RPM
Lab Rotor Type
Angled
Speed Control
Variable
Programmable
Yes
Display
Digital
Adapters Included
(8) 3-4ml; (8) 5-15 ml
Lab Rotor Material
Nylon 6-10
Rotor Dia.
8.8 in
Overall Depth
11 in
Overall Height
9.5 in
Overall Width
11 in
Color
Black
Maximum RCF
1534 x g
Noise Reduction Rating NRR (dB)
54 dB
Maximum Test Tube Size
15 cm
Motor Type
Brushless DC
Amps
1 A
Voltage
12V DC
Hz
60 Hz
Standards
CE; cUL Approved; UL Listed
Includes
(8) 15 ml Blue Tube Sleeves; (8) 3-4 ml Black Tube Sleeve Inserts; 3-Prong Wall Power Cord; 8-Place Rotor (Installed)
Maximum Test Tube Volume
15 mL
Product Type
Centrifuge
UNSPSC
0
Country of Origin
USA (subject to change)