ST
E6800

Clear Clear Adhesive, 10.2 oz., Cartridge, General Purpose

  • Item # 16NH03
  • My Part #
  • Mfr. Model # 262011
  • Catalog Page # N/A
  • UNSPSC # 31201601
Clear Clear Adhesive,  10.2 oz.,  Cartridge,  General Purpose close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Adhesives and Glues~Construction Adhesives


$14.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Family General Purpose
  • Materials Bonded Metal, Fiberglass, Wood, Asphalt, Concrete, Masonry, Leather, Rubber, Plastic
  • Size 10.2 oz.
  • Begins to Harden - Adhesives 4 to 20 min.
  • Full Cure Time - Adhesives 1 to 3 days
  • Cured Color Family Clears
  • Adhesive Color Clear
  • Chemical Base Solvent Base
  • Application Temp. Range 50 Degrees to 90 Degrees F
  • Container Type - Adhesives Cartridge
  • Container Size - Adhesives 10.2 oz.
  • Characteristics UV Resistant, Flexible, Chemical Resistant, Abrasion Resistant, Waterproof, Paintable
  • Standards Waterproof, Paintable, Flexible, Easy to Use
  • Item Clear Adhesive
  • Type UV Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • WARNING Cancer - www.P65Warnings.ca.gov