TP
E-Z-GO

Speed Controller Kit 1000E 48V

  • Item # 42VF81
  • My Part #
  • Mfr. Model # 615551
  • Catalog Page # N/A
  • UNSPSC # 0
Speed Controller Kit 1000E 48V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Replacement Parts~Parts


$2,550.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Controller Kit 1000E 48V
  • Fits Brand E-Z GO
  • Application 2004 E-Z-GO Electric TXT, 4/6-Passenger Shuttle, ST Express and 1000 Multi-Purpose Truck Vehicles
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms