Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZU14 240-008CR UNSPSC # 31162802

Tap image to zoom.

Roll over image to zoom.

Knurled Press Insert, Flush, 18-8 Stainless Steel, 8-32 Internal Thread Size, 5/16 in Length

  • Item # 4ZU14
  • Mfr. Model # 240-008CR
  • UNSPSC # 31162802
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Knurled Press Insert
  • Type Flush
  • Material 18-8 Stainless Steel
  • Internal Thread Size 8-32
  • Thread Type UNC
  • Length 5/16 in
  • Drill Size 7/32 in
  • Series 240
  • Application For Use on Plastic
  • Installation No Tool Needed, Press In
  • Package Quantity 10

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top