ST
E-Z LOK

33/64" Carbon Steel Self Locking Thread Insert with M10 x 1.25 Internal Thread Size, 10 PK

  • Item # 4ZE70
  • My Part #
  • Mfr. Model # 650-10F
  • Catalog Page # 2141
  • UNSPSC # 23172011
33/64" Carbon Steel Self Locking Thread Insert with M10 x 1.25 Internal Thread Size, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.75 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily install these inserts with a standard drill and tap; thread into hole with screwdriver, bolt/jam nut, or optional power driver. Adhesive on the external threads activates immediately after installation, locking the insert into place and sealing against liquids and gases to pressures of 6000 psi.

View More

Technical Specs

  • Item Self Locking Thread Insert
  • Wall Type Heavy
  • Material Carbon Steel
  • Internal Thread Size M10 x 1.25
  • External Thread Size 9/16-12
  • Thread Type Metric Internal/UNC External
  • Length 33/64"
  • Tap Sizes 9/16-12
  • Drill Size 31/64"
  • Min. Full Thread Depth 19/32
  • External Thread Class 2A
  • Internal Thread Class 6H
  • Tensile Strength (PSI) 78,300
  • Brinell Hardness 163
  • Application For Use on Metal
  • Installation Screwdriver, Bolt/Nut, or Power Drive Tool 4ZE56
  • Power Driver 4ZE56
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.