ST
E-Z FLOOR GUARD

Film Refill Roll, Plastic, 442 ft. L

  • Item # 48UV53
  • My Part #
  • Mfr. Model # 54717
  • Catalog Page # N/A
  • UNSPSC # 46181606
Film Refill Roll, Plastic, 442 ft. L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Disposable and Chemical Resistant Clothing~Shoe and Boot Covers


$34.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These disposable shoe covers provide protection from hazardous and noxious particulates and liquids. Select styles feature airflow permeability that protects against heat build-up.

View More

Technical Specs

  • Shoe and Boot Cover Item Shoe Covers
  • Material Plastic
  • Color Clear
  • Thickness 2.45 mil
  • Item Adhesive Film Refill Roll
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms