ST
E-Z FILL

HDPE, Container, 2.5 gal.

  • Item # 30F085
  • My Part #
  • Mfr. Model # 7572-90
  • Catalog Page # N/A
  • UNSPSC # 24111811
HDPE,  Container,  2.5 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Carboys, Jerricans and Jugs


$12.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Container
  • Labware Capacity - English 2.5 gal.
  • Labware Capacity - Metric 9.46L
  • Labware Body Material HDPE
  • Carboy/Jerrican/Jug Handle Style Blow Molded
  • Labware Clarity Transparent
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Carboy
  • Labware Body Color Clear
  • Labware Closure Material HDPE
  • Labware Height - English 10"
  • Labware Height - Metric 25.4cm
  • Includes Closure Yes
  • Labware Closure Type Screw On
  • Labware Basic Material Plastic
  • For Use With Liquids
  • Includes Spigot
  • Diameter 63mm
  • Labware Width - English 5"
  • Labware Width - Metric 12.7cm
  • Labware Depth - English 16"
  • Labware Depth - Metric 40.64cm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products