Skip Content

 
E.R. WAGNER

Swivel Stem Caster

Swivel Stem Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Stem Caster 
  • Caster Load Rating Range Light-Duty 
  • Number of Wheels
  • Caster Product Group Swivel Caster 
Caster Stem Type
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Stem Length
Please Select
Caster Thread Size
Please Select
Stem Dia.
Please Select
Caster Wheel/Tread Material
Please Select
Wheel Color
Please Select
Caster Wheel Bearings
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Caster Stem Type
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Stem Length
Caster Thread Size
Stem Dia.
Caster Wheel/Tread Material
Wheel Color
Caster Wheel Bearings
Price
Qty
Please use Qty box to add item(s) to cart.
8FMS763C3XX0001R
Friction Ring
100 lb.
3"
3"
3-1/4"
1-3/8"
7/16"
Rubber
Black

$1.54 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.54 / each

Price $13.36 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Friction Ring
  • Caster Load Rating Range Light-Duty
  • Load Rating 100 lb.
  • Wheel Dia. 3"
  • Wheel Width 3"
  • Number of Wheels 1
  • Overall Height 3-1/4"
  • Stem Length 1-3/8"
  • Stem Dia. 7/16"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Product Group Swivel Caster
3F09B5D04000137
Friction Ring
200 lb.
5"
1-1/4"
6-1/8"
1-3/4"
13/16"
Rubber
Black
Delrin

$15.07 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.07 / each

Price $27.05 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Friction Ring
  • Caster Load Rating Range Light-Duty
  • Load Rating 200 lb.
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Number of Wheels 1
  • Overall Height 6-1/8"
  • Stem Length 1-3/4"
  • Stem Dia. 13/16"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Wheel Bearings Delrin
  • Caster Product Group Swivel Caster
8FMS503CXXX0001R
Friction Ring
80 lb.
2"
2"
2-3/8"
1-3/8"
7/16"
Steel
Silver

$2.53 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.53 / each

Price $11.01 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Friction Ring
  • Caster Load Rating Range Light-Duty
  • Load Rating 80 lb.
  • Wheel Dia. 2"
  • Wheel Width 2"
  • Number of Wheels 1
  • Overall Height 2-3/8"
  • Stem Length 1-3/8"
  • Stem Dia. 7/16"
  • Caster Wheel/Tread Material Steel
  • Wheel Color Silver
  • Caster Product Group Swivel Caster
8FMS603CXXX00A1R
Grip Neck
100 lb.
2-1/2"
2-1/2"
2-3/4"
1-1/2"
5/16"
Steel
Silver

$1.34 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.34 / each

Price $11.62 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Grip Neck
  • Caster Load Rating Range Light-Duty
  • Load Rating 100 lb.
  • Wheel Dia. 2-1/2"
  • Wheel Width 2-1/2"
  • Number of Wheels 1
  • Overall Height 2-3/4"
  • Stem Length 1-1/2"
  • Stem Dia. 5/16"
  • Caster Wheel/Tread Material Steel
  • Wheel Color Silver
  • Caster Product Group Swivel Caster
8FMS503CXXX00A1R
Grip Neck
80 lb.
2"
2"
2-3/8"
1-1/2"
5/16"
Steel
Silver

$1.27 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.27 / each

Price $11.01 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Grip Neck
  • Caster Load Rating Range Light-Duty
  • Load Rating 80 lb.
  • Wheel Dia. 2"
  • Wheel Width 2"
  • Number of Wheels 1
  • Overall Height 2-3/8"
  • Stem Length 1-1/2"
  • Stem Dia. 5/16"
  • Caster Wheel/Tread Material Steel
  • Wheel Color Silver
  • Caster Product Group Swivel Caster
8FMS503CXXX0017R
Threaded
80 lb.
2"
2"
2-3/8"
1"
5/16-18
5/16"
Steel
Silver

$6.22 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.22 / each

Price $11.01 / each

Technical Specs

  • Item Stem Caster
  • Caster Stem Type Threaded
  • Caster Load Rating Range Light-Duty
  • Load Rating 80 lb.
  • Wheel Dia. 2"
  • Wheel Width 2"
  • Number of Wheels 1
  • Overall Height 2-3/8"
  • Stem Length 1"
  • Caster Thread Size 5/16-18
  • Stem Dia. 5/16"
  • Caster Wheel/Tread Material Steel
  • Wheel Color Silver
  • Caster Product Group Swivel Caster
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms