Skip Content

 
E.R. WAGNER

Caster Wheel

Caster Wheel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fits Axle Dia. 3/8" 
  • Hub Length 1-1/2" 
  • Caster Temp. Range Available Yes 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Caster Wheel/Tread Material
Please Select
Wheel Color
Please Select
Caster Core Material
Please Select
Caster Wheel Bearings
Please Select
Caster Temp. Range
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Caster Wheel/Tread Material
Wheel Color
Caster Core Material
Caster Wheel Bearings
Caster Temp. Range
Price
Qty
Please use Qty box to add item(s) to cart.
1G003184594R
Light-Medium Duty
375 lb.
4"
1-3/8"
Polyolefin
Black
Polyolefin
Delrin
-20 Degrees to 180 Degrees F

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $6.46 / each

Technical Specs

  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 375 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-3/8"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Polyolefin
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range -20 Degrees to 180 Degrees F
  • Caster Temp. Range Available Yes
1J003180494R
Light-Medium Duty
375 lb.
4"
1-3/8"
Polyolefin
Black
Polyolefin
Roller
-20 Degrees to 180 Degrees F

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.52 / each

Technical Specs

  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 375 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-3/8"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Polyolefin
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Temp. Range -20 Degrees to 180 Degrees F
  • Caster Temp. Range Available Yes
1G003182194R
Medium-Duty
155 lb.
3-1/2"
1-1/4"
Rubber
Black
Rubber
Delrin
-20 Degrees to 125 Degrees F

$2.16 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.16 / each

Price $3.58 / each

Technical Specs

  • Caster Load Rating Range Medium-Duty
  • Load Rating 155 lb.
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Caster Core Material Rubber
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range -20 Degrees to 125 Degrees F
  • Caster Temp. Range Available Yes
1G003191394R
Medium-Duty
210 lb.
3"
1-1/4"
Thermoplastic Rubber
Gray
Polypropylene
Delrin
-20 Degrees to 160 Degrees F

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $7.79 / each

Technical Specs

  • Caster Load Rating Range Medium-Duty
  • Load Rating 210 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Wheel Color Gray
  • Caster Core Material Polypropylene
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range -20 Degrees to 160 Degrees F
  • Caster Temp. Range Available Yes
1G003183294R
Medium-Duty
250 lb.
3-1/2"
1-1/4"
Polypropylene
Black
Polypropylene
Delrin
-20 Degrees to 180 Degrees F

$3.44 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.44 / each

Price $5.97 / each

Technical Specs

  • Caster Load Rating Range Medium-Duty
  • Load Rating 250 lb.
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Polypropylene
  • Wheel Color Black
  • Caster Core Material Polypropylene
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range -20 Degrees to 180 Degrees F
  • Caster Temp. Range Available Yes
1G003182894R
Medium-Duty
250 lb.
3-1/2"
1-1/4"
Thermoplastic Rubber
Gray
Polypropylene
Delrin
-20 Degrees to 160 Degrees F

$4.20 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.20 / each

Price $7.21 / each

Technical Specs

  • Caster Load Rating Range Medium-Duty
  • Load Rating 250 lb.
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Wheel Color Gray
  • Caster Core Material Polypropylene
  • Caster Wheel Bearings Delrin
  • Caster Temp. Range -20 Degrees to 160 Degrees F
  • Caster Temp. Range Available Yes
1J003184294R
Medium-Duty
250 lb.
4"
1-1/4"
Thermoplastic Rubber
Gray
Polypropylene
Ball
-20 Degrees to 160 Degrees F

$6.79 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.79 / each

Price $11.67 / each

Technical Specs

  • Caster Load Rating Range Medium-Duty
  • Load Rating 250 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/4"
  • Fits Axle Dia. 3/8"
  • Hub Length 1-1/2"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Wheel Color Gray
  • Caster Core Material Polypropylene
  • Caster Wheel Bearings Ball
  • Caster Temp. Range -20 Degrees to 160 Degrees F
  • Caster Temp. Range Available Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More