Skip Content

DG
E.R. WAGNER

6" Light-Medium Duty Rigid Plate Caster, 450 lb. Load Rating

  • Item # 4W868
  • My Part #
  • Mfr. Model # 3F2346C27000199R
  • Catalog Page # N/A
  • UNSPSC # 31162701
Rigid Plate Cstr,Polyolefin,6 in,450 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 6"
  • Load Rating 450 lb.
  • Wheel Width 1-3/8"
  • Overall Height 7-3/8"
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Polyolefin
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. 1J003181694R
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Plate Size 3-3/4" x 4-5/8"
  • Durometer 70 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 0.149"
  • Frame Finish Zinc Plated
  • Application Institutional Casters
  • Standards NSF Listed
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products