Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
E.R. WAGNER

6" Light-Duty Swivel Plate Caster, 280 lb. Load Rating

  • Item # 4W883
  • My Part #
  • Mfr. Model # 3F28A6D04000797R
  • Catalog Page # N/A
  • UNSPSC # 31162701
6" Light-Duty Swivel Plate Caster, 280 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Duty
  • Load Rating 280 lb.
  • Wheel Dia. 6"
  • Wheel Width 1-3/8"
  • Overall Height 7-3/8"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Wheel Color Black
  • Caster Plate Size 3-1/8" x 4-1/8"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Caster Wheel Bearings Delrin
  • Item Plate Caster
  • Number of Wheels 1
  • Standards NSF Listed
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Replacement Wheel Mfr. No. 1G003126594R
  • Caster Raceway Double Ball
  • Includes Top and Bottom Grease Seals
  • Durometer 80 Shore A
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 9/64"
  • Frame Finish Nickel Plated
  • Application Institutional Casters
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products