Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
E.R. WAGNER

5" Light-Medium Duty Rigid Plate Caster, 300 lb. Load Rating

  • Item # 5VP12
  • My Part #
  • Mfr. Model # 7F0345044050FAMR
  • Catalog Page # N/A
  • UNSPSC # 31162701
5" Light-Medium Duty Rigid Plate Caster, 300 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 300 lb.
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Overall Height 6-3/16"
  • Caster Wheel/Tread Material Glass Filled Nylon
  • Caster Core Material Nylon
  • Wheel Color Black
  • Caster Plate Size 2-3/8" x 3-5/8"
  • Inside Bolt Hole Spacing 1-3/4" x 2-11/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Wheel Bearings Plain
  • Item Plate Caster
  • Standards NSF Listed
  • Caster Product Group Rigid Caster
  • Caster Frame Material Stainless Steel
  • Replacement Wheel Mfr. No. 1G003230094R
  • Durometer 65 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 9/64"
  • Frame Finish Stainless Steel
  • Features High Temperature
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products