Skip Content

DG
E.R. WAGNER

5" Light-Medium Duty Rigid Plate Caster, 650 lb. Load Rating

  • Item # 4WKW3
  • My Part #
  • Mfr. Model # 4F8305438001190R
  • Catalog Page # N/A
  • UNSPSC # 31162701
Rigid Plate Caster,Phenolic,5 in,650 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 5"
  • Load Rating 650 lb.
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. 1J003169094R
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Plate Size 4" x 4-1/2"
  • Includes Thread Guards
  • Durometer 102 Shore E
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 0.194"
  • Frame Finish Zinc Chromate
  • Thread Guards Yes
  • Application General Purpose Casters
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products