Skip Content

WG
E.R. WAGNER

5" Light-Medium Duty Rigid Plate Caster, 450 lb. Load Rating

  • Item # 4W891
  • My Part #
  • Mfr. Model # 3F2345B27000797R
  • Catalog Page # N/A
  • UNSPSC # 31162701
Rigid Plate Cstr,Polyolefin,5 in,450 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.99 / each

Web Price $17.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 5"
  • Load Rating 450 lb.
  • Wheel Width 1-3/8"
  • Overall Height 6-3/8"
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Polyolefin
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 2-3/8" x 3-3/8"
  • Replacement Wheel Mfr. No. 1G003178794R
  • Caster Wheel Bearings Delrin
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Plate Size 3-1/8" x 4-1/8"
  • Durometer 70 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 0.149"
  • Frame Finish Nickel Plated
  • Application Institutional Casters
  • Standards NSF Listed
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.