Skip Content

DG
E.R. WAGNER

5" Light-Duty Swivel Stem Caster, 240 lb. Load Rating

  • Item # 4X937
  • My Part #
  • Mfr. Model # 1FC9550040071ZYR
  • Catalog Page # N/A
  • UNSPSC # 31162701
5" Light-Duty Swivel Stem Caster, 240 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Round
  • Wheel Dia. 5"
  • Wheel Width 1-3/8"
  • Load Rating 240 lb.
  • Stem Dia. 1-1/4"
  • Wheel Color Black
  • Overall Height 6-5/16"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Core Color Black
  • Caster Wheel Bearings Delrin
  • Stem Length 2-1/2"
  • Caster Brake Type Total Lock
  • Caster Raceway Double Ball
  • Frame Finish Zinc Plated
  • Application Work Platform
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products