Skip Content

DG
E.R. WAGNER

4" Light-Duty Rigid Plate Caster, 275 lb. Load Rating

  • Item # 5VP18
  • My Part #
  • Mfr. Model # 7F0344B56050FAMR
  • Catalog Page # N/A
  • UNSPSC # 31162701
Rigid Plate Caster,Polyurethane,275 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Duty
  • Wheel Dia. 4"
  • Load Rating 275 lb.
  • Wheel Width 1-1/4"
  • Overall Height 5-1/16"
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 1-3/4" x 2-11/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Replacement Wheel Mfr. No. 1G003183794R
  • Caster Wheel Bearings Delrin
  • Wheel Color Gray
  • Caster Core Material Polyolefin
  • Plate Size 2-3/8" x 3-5/8"
  • Durometer 55 Shore D
  • Core Color Gray
  • Mounting Bolt Dia. 5/16"
  • Frame Material Stainless Steel
  • Plate Thickness 0.138"
  • Frame Finish Stainless Steel
  • Application Stainless Steel Casters
  • Standards NSF Listed
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products