Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
E.R. WAGNER

3" Light-Duty Swivel Stem Caster, 125 lb. Load Rating

  • Item # 1TRE9
  • My Part #
  • Mfr. Model # O0075ABLXXXX1XXR
  • Catalog Page # N/A
  • UNSPSC # 31162701
3" Light-Duty Swivel Stem Caster, 125 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type No Stem/Plate Included
  • Wheel Dia. 3"
  • Wheel Width 2-7/16"
  • Load Rating 125 lb.
  • Wheel Color Black
  • Overall Height 3-1/2"
  • Caster Wheel/Tread Material Nylon
  • Frame Finish Black Enamel
  • Application Carpeted Surfaces
  • Number of Wheels 2
  • Caster Brake Included Yes
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.