Skip Content

DG
E.R. WAGNER

2" Light-Duty Swivel Stem Caster, 75 lb. Load Rating

  • Item # 1G324
  • My Part #
  • Mfr. Model # 8W4952004070180R
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivel Stem Caster,2 In,75 lb,Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 2"
  • Wheel Width 13/16"
  • Load Rating 75 lb.
  • Stem Dia. 5/16"-18
  • Wheel Color Black
  • Overall Height 2-1/2"
  • Caster Wheel/Tread Material Rubber
  • Caster Core Material Rubber
  • Core Color Black
  • Stem Length 4-15/16"
  • Frame Finish Zinc Plated
  • Caster Thread Size 5/16-18
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products